This item is Discontinued.

Renewable Lubricants 55 gal Bio-Food Grade Gear Oil Drum 460 ISO Viscosity, Light Amber 87276

55 gal Bio-Food Grade Gear Oil Drum 460 ISO Viscosity, Light Amber (Discontinued)

  • Mfr # 87276
  • Zoro # G9927827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87276
Zoro #
G9927827
UPC #
096523872767
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
460
Base Oil
Semi-Synthetic
Base
Semi-Synthetic
Series
Bio-Food Grade
Sub-Category
Food Safe Lubricants
Color
Light Amber
Flash Point
527 Degrees F
Application
For Gear Drives and Right Angle Gear Drives Used in Food Processing Equipment
Specific Gravity
0.9
Container Style
Drum
Standards
Environmentally Acceptable, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, H-2, Non-Bioaccumulation, Non-toxic, NSF H-1, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program
Timken OK Load
35 lb
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant NSF Rating
H2 Food Grade
Item - Gear Oil
Gear Oil
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
AGMA Standard
7
Container Type
Drum
Extreme Pressure Use
Yes
Pour Point
14 Degrees F
Max. Operating Temp.
250 Degrees F
Four-Ball Wear
0.35 mm
Viscosity Index
216
Min. Operating Temp.
15 Degrees F
NSF Rating
H2 No Food Contact

Description

Oil, Food Grade Gear, Food Grade Gear Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 216, ISO Viscosity Grade 460, Viscosity (SUS @ 100 F) 2100, Viscosity (SUS @ 200 F) 140, Temp. Range 15 to 250 Degrees F, Flash Point (F) 527, Pour Point (F) 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.