This item is Discontinued.

Renewable Lubricants 55 gal Drum, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE 81666

55 gal Drum, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE (Discontinued)

  • Mfr # 81666
  • Zoro # G9928222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81666
Zoro #
G9928222
UPC #
096523816662
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
15
NSF Rating
Not Rated
Base Oil
Vegetable Oil
SAE Grade
Not Specified
Min. Operating Temp.
-45 Degrees F
Specific Gravity
0.87
Four-Ball Wear
0.4mm
Flash Point
370 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant NSF Rating
Not Rated
Series
Bio-SynXtra
Timken OK Load
Not Specified
Color
Light Yellow
Application
Fleet, Marine and Industrial Hydraulic Systems, Hydraulic Vane, Piston and Gear Pumps, Floor Jacks, Tilt Cab Systems, Jack Stand, Hydraulic Hand Jack, ISO 32 Specified Hydraulic Applications, Fork Lift Gates, Hydraulic Lift Gates, Designed For Use In Mobile and Stationary Hydraulic Vane, Piston, and Gear-Type Pumps, For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and All Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps, Recommended For Hydraulic Systems Where High Dielectric, Low Toxicity, and Biodegradability Properties Are Required, Exceed the Acute Toxicity Criteria Adopted by the US Fish and Wildlife Service and the US EPA. Applications Include Power Utility Aerial Lift Buckets, Mobile and Stationary Hydraulic Systems, or Other Equipment where Electrical Insulating Safety is Preferred. Fluids are Formulated to Perform in Hydraulic Systems that Require Anti-Wear (AW), Anti-Rust, Anti-Oxidation, Anti-Foam, and Demulsibility Properties. They are Highly Inhibited Against Moisture and Rusting in Both Fresh and Sea Water and Passes Both A and B Sequences of the ASTM D-665 Turbine Oil Rust Test
Sub-Category
Hydraulic
Max. Operating Temp.
250 Degrees F
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance with Other Applicable Restrictions of FDA, USDA, Oil Spill, and Oil Pollution Prevention Statutes is Recommended; Worker and OSHA Friendly. MIL-PRF-5606
Pour Point
-76 Degrees F
Base
Vegetable Oil
Viscosity Index
214

Description

Oil, Hydraulic, Biodegradable Power Lift Hydraulic Fluid, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 185, ISO Viscosity Grade 15, Viscosity (SUS @ 100 F) 80, Viscosity (SUS @ 200 F) 38, Temp. Range -45 to 250 Degrees F, Flash Point (F) 370, Pour Point (F) -76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.