Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Renewable Lubricants 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE 81006

55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (Discontinued)

  • Mfr # 81006
  • Zoro # G9928134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81006
Zoro #
G9928134
UPC #
096523810066
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Vegetable Oil
SAE Grade
Not Specified
Min. Operating Temp.
-30 Degrees F
Flash Point
457 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Four-Ball Wear
0.3 to 0.4mm
Max. Operating Temp.
250 Degrees F
Specific Gravity
0.88
Timken OK Load
Not Specified
Standards
Biodegradable, EPA- VGP-EAL Compliant, Biobased, for use in hydraulic vane, piston, and gear-type pumps that require DIN 51524 Part 2 and 3, Parker-Denison HF-O/T6H20C, HF-1, HF-2, Eaton-Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, Sauer-Sundstrand, Bosch, Commercial Intertech, GM (LS-2), US Steel 126, 136, and 127. They also meet the requirements for ashless API GL-1, GL-2, GL-3, DIN 51517 Part 3, and AGMA Non-EP gear oils for bearings, reduction units, and gear sets where they meet the viscosity ranges. They have shown to have exceptional anti-wear performance in ASTM D-4172 Four Ball Wear Tests. Very little wear was encountered in the field studies and in accelerated pump tests using biobased formulations in Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882), Vickers I-286-S pump stand tests at pressures and temperatures ranging from 2000 to 3000 psi and from 1500 to 2100 F. Their anti-wear performance exceeds the requirements for GM (LS-2), US Steel 126, 136 and 127, and load stage 10 in the FZG (DIN 51354). Bio-Ultimax(TM) Hydraulic Fluids meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D Specification for machine tool hydraulic systems.
Sub-Category
Hydraulic
Pour Point
-40 Degrees F
Application
For Use In Mobile and Stationary Hydraulic Vane, Piston and Gear-Type Pumps
Lubricant NSF Rating
Not Rated
Color
Light Yellow
Series
Bio-Ultimax 1000
Base
Mineral Oil
Viscosity Index
184

Description

Oil, Hydraulic, Biodegradable Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 184, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 43, Temp. Range -30 to 250 Degrees F, Flash Point (F) 457, Pour Point (F) -40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.