Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biodegradable Air Tool Oil, 5 gal.

  • Mfr # 83114

  • Zoro # G4621951


product price: $247.06
/ea
Free Shipping & Returns

Key Features

For Use With
Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools
Size
5 gal.
ISO Viscosity Grade
203
Container Type
Pail
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83114
Zoro #
G4621951
UPC #
096523831146
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Air Tool Lubricant
For Use With
Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools
ISO Viscosity Grade
203
Container Type
Pail
Lubricant NSF Rating
Not Rated
Pour Point
-22 Degrees F
Sub-Category
Air Tool
Base Oil
Synthetic
Viscosity Index
203
Min. Operating Temp.
-17 Degrees F
Four-Ball Wear
0.4mm
Green Certification or Other Recognition
USDA Certified Biobased Product
Max. Operating Temp.
250 Degrees F
Application
Chipping hammers, impact wrenches, air motors, grinders, etc, both rotary and reciprocating types of air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills, etc. It can be fed through an airline lubricator or by a squirt can directly into the tool through the quick coupling air connection, have exceptional benefits over petroleum oils in these applications because there is direct danger of polluting the air, water, soil, or work environment through loss of the lubricant.
SAE Grade
Not Specified
Standards
ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP
Flash Point
446 Degrees F
Timken OK Load
Not Specified
Specific Gravity
0.88
Series
Bio-Air Tool
Color
Yellow
Base
Semi-Synthetic
Type
Air Tool Lube
Features
Biobased Product, Biodegradable, Super High Viscosity Index
NSF Rating
Not Rated
Food Grade Oil
No

Description

Air Tool Lubricant, ISO Viscosity Grade 203, SAE Grade Not Specified, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -17 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 203, Flash Point 446 Degrees F, Pour Point -22 Degrees F, Color Yellow, Timken OK Load Not Specified, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.