Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants Biodegradable Air Tool Oil, 55 gal. 83106

Biodegradable Air Tool Oil, 55 gal. (Discontinued)

  • Mfr # 83106
  • Zoro # G9928186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83106
Zoro #
G9928186
UPC #
096523831061
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Air Tool Lubricant
For Use With
Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools
Container Type
Drum
Series
Bio-Air Tool
Max. Operating Temp.
250 Degrees F
Viscosity Index
176
Green Certification or Other Recognition
USDA Certified Biobased Product
ISO Viscosity Grade
176
Min. Operating Temp.
-42 Degrees F
Sub-Category
Air Tool
Four-Ball Wear
0.4mm
Standards
ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP
Pour Point
-49 Degrees F
Flash Point
428 Degrees F
Base
Semi-Synthetic
Application
Chipping hammers, impact wrenches, air motors, grinders, etc, both rotary and reciprocating types of air tools, such as chipping hammers, impact wrenches, air motors, grinders, reamers, drills, etc. It can be fed through an airline lubricator or by a squirt can directly into the tool through the quick coupling air connection, have exceptional benefits over petroleum oils in these applications because there is direct danger of polluting the air, water, soil, or work environment through loss of the lubricant.
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Specific Gravity
0.88
Color
Yellow
Features
Biobased Product, Biodegradable
NSF Rating
Not Rated
Food Grade Oil
No

Description

Air Tool Lubricant, ISO Viscosity Grade 176, SAE Grade Not Specified, Base Oil Synthetic, Container Size 55 gal, Container Type Drum, NSF Rating Not Rated, Min. Operating Temp. -42 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 176, Flash Point 428 Degrees F, Pour Point -49 Degrees F, Color Yellow, Timken OK Load Not Specified, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.