Shop RENEWABLE LUBRICANTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
biodegradable fire resistant hydraulic f
- Mfr # 81596
- Zoro # G624971769
product price:Â
$
2,931.99
/ea
Key Features
Container Type
Pail
Product Type
Hydraulic Oil
Specific Gravity
0.92
SAE Viscosity Grade
Not Specified
Standards
EPA VGP EAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81596
- Zoro #
- G624971769
- UPC #
- 096523815962
- Country of Origin
- United States
- Container Type
- Pail
- Product Type
- Hydraulic Oil
- Specific Gravity
- 0.92
- SAE Viscosity Grade
- Not Specified
- Standards
- EPA VGP EAL
- Color
- Yellow
- Pour Point
- -32 Degrees C
- Application
- Fire-Prone Environments, Gear Pump Systems, High-Heat Industrial Applications, Manufacturing Plants, Mobile Hydraulic Systems, Piston Pump Systems, Stationary Hydraulic Systems, Steel Mills, Vane Pump Systems
- Item
- Hydraulic Oil
- Flash Point
- 274 Degrees C
- Viscosity Index
- 201
- Zinc-Free
- Yes
- Environmentally Acceptable Lubricant
- Yes
- Series
- 81500
- ISO Viscosity Grade
- 32
- Wire Color
- Yellow
Dimensions
- Container Size
- 5 gal
Description
biodegradable fire resistant hydraulic f
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.