Biodegradable Hydraulic Fluid, 55 Gal
Mfr # 81636
Zoro # G815830356
product price: $1,663.99
/eaKey Features
Series
Bio-Bottle Jack
Color
Yellow
Pour Point
-31 Degrees F
Timken OK Load
Not Rated
Application
Hydraulic Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81636
Zoro #
G815830356
UPC #
096523816365
Country of Origin
United States
Details
Series
Bio-Bottle Jack
Color
Yellow
Pour Point
-31 Degrees F
Timken OK Load
Not Rated
Application
Hydraulic Systems
NSF Rating
Not Rated
Base Oil
Vegetable
Viscosity Index
186
Specific Gravity
0.88
Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Four-Ball Wear
0.4 mm
Minimum Operating Temperature
-20 Degrees F
Product Type
Hydraulic Oil
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
Not Specified
Description
Oil, Hydraulic, Biodegradable Bottle Jack Hydraulic Fluid, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 186, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 43, Temp. Range -20 to 250 Degrees F, Flash Point (F) 450, Pour Point (F) -31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.