Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biodegradable Hydraulic Oil, 55 Gal

  • Mfr # 81006

  • Zoro # G715830364


product price: $2,181.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Application
Hydraulic Systems
Standards
AGMA Non-EP, API GL-1, Biobased, Biodegradable, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), HF-1, HF-2, I-286-S (V-104C), Parker-Denison HF-O/T6H20C, US Steel 126, US Steel 127, US Steel 136
Base Oil
Vegetable
Pour Point
-40 Degrees F
Series
Bio-Ultimax 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81006
Zoro #
G715830364
UPC #
096523810066
Country of Origin
United States

Details

Application
Hydraulic Systems
Standards
AGMA Non-EP, API GL-1, Biobased, Biodegradable, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), HF-1, HF-2, I-286-S (V-104C), Parker-Denison HF-O/T6H20C, US Steel 126, US Steel 127, US Steel 136
Base Oil
Vegetable
Pour Point
-40 Degrees F
Series
Bio-Ultimax 1000
Four-Ball Wear
0.4 mm
Viscosity Index
184
Specific Gravity
0.88
Color
Yellow
NSF Rating
Not Rated
Timken OK Load
Not Rated
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
Not Specified
Product Type
Hydraulic Oil

Description

Oil, Hydraulic, Biodegradable Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 184, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 43, Temp. Range -30 to 250 Degrees F, Flash Point (F) 457, Pour Point (F) -40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.