Biodegradable Hydraulic Oil, 55 Gal
Mfr # 81026
Zoro # G915830362
product price: $2,305.99
/eaKey Features
Viscosity Index
198
Standards
AGMA Non-EP, API GL-1, Biobased, Biodegradable, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), HF-1, HF-2, I-286-S (V-104C), Parker-Denison HF-O/T6H20C, US Steel 126, US Steel 127, US Steel 136
Four-Ball Wear
0.4 mm
Application
Hydraulic Systems
Base Oil
Vegetable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81026
Zoro #
G915830362
UPC #
096523810264
Country of Origin
United States
Details
Viscosity Index
198
Standards
AGMA Non-EP, API GL-1, Biobased, Biodegradable, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), HF-1, HF-2, I-286-S (V-104C), Parker-Denison HF-O/T6H20C, US Steel 126, US Steel 127, US Steel 136
Four-Ball Wear
0.4 mm
Application
Hydraulic Systems
Base Oil
Vegetable
NSF Rating
Not Rated
Series
Bio-Ultimax 1000
Timken OK Load
Not Rated
Pour Point
-38.2 Degrees F
Specific Gravity
0.88
Color
Yellow
Product Type
Hydraulic Oil
SAE Viscosity Grade
Not Specified
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-30 Degrees F
Description
Oil, Hydraulic, Biodegradable Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 198, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 350, Viscosity (SUS @ 200 F) 55, Temp. Range -30 to 250 Degrees F, Flash Point (F) 483, Pour Point (F) -38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.