Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biodegradable Hydraulic Oil, 55 Gal, ISO22

  • Mfr # 81096

  • Zoro # G715830357


product price: $2,847.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Four-Ball Wear
0.4 mm
Base Oil
Vegetable
Application
Hydraulic Systems
Viscosity Index
196
Standards
AGMA Non-EP, API GL-1, Biobased, Biodegradable, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), HF-1, HF-2, I-286-S (V-104C), Parker-Denison HF-O/T6H20C, US Steel 126, US Steel 127, US Steel 136
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81096
Zoro #
G715830357
UPC #
096523810967
Country of Origin
United States

Details

Four-Ball Wear
0.4 mm
Base Oil
Vegetable
Application
Hydraulic Systems
Viscosity Index
196
Standards
AGMA Non-EP, API GL-1, Biobased, Biodegradable, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), HF-1, HF-2, I-286-S (V-104C), Parker-Denison HF-O/T6H20C, US Steel 126, US Steel 127, US Steel 136
Timken OK Load
Not Rated
Specific Gravity
0.87
NSF Rating
Not Rated
Color
Yellow
Series
Bio-Ultimax 1500
Pour Point
-58 Degrees F
Minimum Operating Temperature
-42 Degrees F
Product Type
Hydraulic Oil
SAE Viscosity Grade
Not Specified
Maximum Operating Temperature
250 Degrees F

Description

Dielectric Hydraulic Oil, Biobased, Biodegradable Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb.Viscosity Index 196, ISO Viscosity Grade 22, Viscosity (SUS @ 100 F) 102, Viscosity (SUS @ 200 F) 40, Temp. Range -42 to 250 Degrees F, Flash Point (F) 411, Pour Point (F) -58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.