Zoro Homepage

Biodegradable Hydraulic Oil, 55 Gal, ISO32

  • Mfr # 81056

  • Zoro # G615830358


product price: $2,746.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Series
Bio-Ultimax 1500
NSF Rating
Not Rated
Viscosity Index
192
Timken OK Load
Not Rated
Pour Point
-50.8 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81056
Zoro #
G615830358
UPC #
096523810561
Country of Origin
United States

Details

Series
Bio-Ultimax 1500
NSF Rating
Not Rated
Viscosity Index
192
Timken OK Load
Not Rated
Pour Point
-50.8 Degrees F
Color
Yellow
Specific Gravity
0.88
Base Oil
Vegetable
Four-Ball Wear
0.4 mm
Standards
AGMA Non-EP, API GL-1, Biobased, Biodegradable, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), HF-1, HF-2, I-286-S (V-104C), Parker-Denison HF-O/T6H20C, US Steel 126, US Steel 127, US Steel 136
Application
Hydraulic Systems
Product Type
Hydraulic Oil
SAE Viscosity Grade
Not Specified
Minimum Operating Temperature
-36 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Oil, Dielectric Hydraulic, Biodegradable Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 192, ISO Viscosity Grade ISO 32, Viscosity (SUS @ 100 F) 154, Viscosity (SUS @ 200 F) 43, Temp. Range -36 to 250F, Flash Point (F) 462, Pour Point (F) -51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.