Zoro Homepage

Biodegradable Hydraulic Oil, 55 Gal, ISO46

  • Mfr # 80836

  • Zoro # G115830360


product price: $1,650.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
NSF Rating
Not Rated
Base Oil
Vegetable
Specific Gravity
0.88
Viscosity Index
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80836
Zoro #
G115830360
UPC #
096523808360
Country of Origin
United States

Details

Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
NSF Rating
Not Rated
Base Oil
Vegetable
Specific Gravity
0.88
Viscosity Index
190
Timken OK Load
Not Specified
Pour Point
1.4 Degrees F
Series
Bio-Fleet
Application
Hydraulic Systems
Product Type
Hydraulic Oil
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
Not Specified

Description

Oil, Hydraulic, Biodegradable Hydraulic OilSize 55 gal., Size/Net Weight 450 lb.Viscosity Index 190, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 183, Viscosity (SUS @ 200 F) 45Temp. Range -15 to 250 Degrees F, Flash Point (F) 464, Pour Point (F) -28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.