Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biodegradable Hydraulic Oil, 55 Gal, ISO68

  • Mfr # 80846

  • Zoro # G515830359


product price: $1,735.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Four-Ball Wear
0.4 mm
Series
Bio-Fleet
Base Oil
Vegetable
Pour Point
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80846
Zoro #
G515830359
UPC #
096523808469
Country of Origin
United States

Details

Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Four-Ball Wear
0.4 mm
Series
Bio-Fleet
Base Oil
Vegetable
Pour Point
-22 Degrees F
Timken OK Load
Not Rated
Application
Hydraulic Systems
Specific Gravity
0.88
NSF Rating
Not Rated
Viscosity Index
189
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
Not Specified
Minimum Operating Temperature
-10 Degrees F
Product Type
Hydraulic Oil

Description

Oil, Hydraulic, Biodegradable Hydraulic OilSize 55 gal., Size/Net Weight 450 lb.Viscosity Index 189, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 350, Viscosity (SUS @ 200 F) 55Temp. Range -10 to 250 Degrees F, Flash Point (F) 478, Pour Point (F) -22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.