Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, 55 gal., Drum

  • Mfr # 86636

  • Zoro # G515832896


product price: $1,922.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

VOC Content
0%
Fragrance
Unscented
Net Weight
490 lb
Nonflammable
Yes
Flash Point
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86636
Zoro #
G515832896
UPC #
096523866360
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

VOC Content
0%
Fragrance
Unscented
Net Weight
490 lb
Nonflammable
Yes
Flash Point
300 Degrees F
Primary Chemical
None
Dielectric Strength
Greater Than 40,000V
Cleaner Chemical Product Grouping
Degreasers
Recommended Dilution
Ready to Use
Standards
EPA Registered, OSHA, USDA Certified
Features
Biobased
Cleaner Form
Liquid
Application
Equipment/Machinery, Parts Washing
Container Type
Drum
Biodegradable
Yes
Plastic Safe
Yes
NSF Rating
Not Rated
Butyl Free
No
Base Formula
Soy-Based Solvent

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 490 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Greater Than 40,000V, Application Equipment/Machinery, Parts Washing, EPA Registered, OSHA, USDA Certified, Primary Chemical None, Base Formula Soy-Based Solvent, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.