Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, 1 gal., ISO 68

  • Mfr # 87853

  • Zoro # G4817495


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Food Grade
Yes
Base
Synthetic Oil
Container Type
Bottle
SAE Grade
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87853
Zoro #
G4817495
UPC #
096523878530
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor
Item
Compressor Oil
Food Grade
Yes
Base
Synthetic Oil
Container Type
Bottle
SAE Grade
30
ISO Viscosity Grade
68
Flash Point
260 Degrees C
Application
Gear Head Motors, Drip Oilers, Air-Oilers, Air-Tools, Water Pumps, Bearings, Machine Oil, Roller Chains, Cables, Hydraulic And Circulating Oils, Etc., And General Lubrication. These Products May Also Be Used In Reduction Units Where Original Equipment Manufactures (OEM) Require An R&O Lubricant (I.E. Afnor Nfe 48-600 Hl, Din 51524 Part 1, And Denison Hf-1 Fluids), Compressors, Especially Portable And Stationary Rotary Vane And Screw Compressors As Well As In Single-Stage, Two-Stage, And Multistage Reciprocating Compressors, And Are Compatible In Ammonia Refrigerant Systems
Viscosity @ 40C
67 cSt
Viscosity Index
156
Four-Ball Wear
0.33 mm
Temp. Range
-40 Degrees to 240 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Viscosity @ 100C
11 cSt
Standards
21 Cfr 178.3570, R-502, USDA H-1, R-11, R-113, R-114, R-115, R-12, R-123, R-13, R-141B, R-22, R-500, R-501, USDA, USDA H1
Pour Point
-50 Degrees C
Base Oil
Synthetic
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
240 Degrees F
Series
Bio-SynXtra FG
Type
Compressor

Description

Compressor Oil, Container Size 1 gal, Container Type Bottle, ISO Viscosity Grade 68, Viscosity Index 156, Flash Point 260 Degrees C, Food Grade Yes, Series Bio-SynXtra FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.