Zoro Homepage

Compressor Oil, 1 gal., ISO 68

  • Mfr # 87953

  • Zoro # G4817477


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Food Grade
Yes
Base
Synthetic Oil
Container Type
Bottle
SAE Grade
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87953
Zoro #
G4817477
UPC #
096523879537
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

Compressor Oil, Container Size 1 gal, Container Type Bottle, ISO Viscosity Grade 68, Viscosity Index 159, Flash Point 245 Degrees C, Food Grade Yes, Series Bio-SynXtra FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.