Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, 1 gal., SAE Grade 30

  • Mfr # 84203

  • Zoro # G4570587


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Food Grade
Yes
Base
Synthetic Oil
Container Type
Can
SAE Grade
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84203
Zoro #
G4570587
UPC #
096523842036
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor
Item
Compressor Oil
Food Grade
Yes
Base
Synthetic Oil
Container Type
Can
SAE Grade
30
ISO Viscosity Grade
68
Flash Point
247 Degrees C
Viscosity Index
200
Temp. Range
-26 Degrees to 250 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Application
Air Compressor, Hydraulic systems, portable and stationary rotary vane and screw compressors as well as in single-stage, two-stage, and multistage reciprocating compressors, centrifugal compressors, and vacuum pumpsgear drives, gearhead motors, drip oilers, air-oilers, air-tools, water pumps, bearings, machine oil, roller chains, cables, light circulating oil, etc., and general lubrication. These products may also be used in reduction units where original equipment manufactures (OEM) require an R&O lubricant (i.e. AFNOR NFE 48-600 HL, DIN 51524 Part 1, and Denison HF-1 fluids).
Pour Point
-39 Degrees C
Viscosity @ 40C
54 cSt
Standards
21 CFR 178.3570, OSHA, USDA H-1, ASTM D-5864 (Pw1), USDA, USDA H1
Four-Ball Wear
0.4 mm
Viscosity @ 100C
10.5 cSt
Series
Bio-Air Compressor Fluid
Minimum Operating Temperature
-26 Degrees F
Base Oil
Synthetic
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
30
Color
Yellow
Type
Compressor

Description

Compressor Oil, Container Size 1 gal, Container Type Can, SAE Viscosity Grade 30, ISO Viscosity Grade 68, Viscosity Index 200, Flash Point 247 Degrees C, Food Grade Yes, Series Bio-Air Compressor Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.