Zoro Homepage

Compressor Oil, 5 gal., SAE Grade 30

  • Mfr # 87954

  • Zoro # G4533076


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Food Grade
Yes
Base
Synthetic Oil
Size
5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87954
Zoro #
G4533076
UPC #
096523879544
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor
Item
Compressor Oil
Food Grade
Yes
Base
Synthetic Oil
Container Type
Pail
SAE Grade
30
ISO Viscosity Grade
68
Flash Point
245 Degrees C
Application
Gear head motors, drip oilers, air-oilers, air-tools, water pumps, bearings, machine oil, roller chains, cables, hydraulic and circulating oils, etc., and general lubrication. These products may also be used in reduction units where original equipment manufactures (OEM) require an R&O lubricant (i.e. AFNOR NFE 48-600 HL, DIN 51524 Part 1, and Denison HF-1 fluids), compressors, especially portable and stationary rotary vane and screw compressors as well as in single-stage, two-stage, and multistage reciprocating compressors, and are compatible in ammonia refrigerant systems.
Four-Ball Wear
0.33 mm
Green Certification or Other Recognition
USDA Certified Biobased Product
Viscosity @ 40C
66 cSt
Standards
21 CFR 178.3570, OSHA, USDA H-1, USDA, USDA H1
Viscosity Index
68
Temp. Range
-40 Degrees to 250 Degrees F
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Pour Point
-42 Degrees C
Viscosity @ 100C
11 cSt
SAE Viscosity Grade
30
Minimum Operating Temperature
-40 Degrees F
Series
Bio-Air Compressor Fluid
Base Oil
Synthetic
Color
Yellow
Maximum Operating Temperature
250 Degrees F
Type
Compressor

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 68, Viscosity Index 68, Flash Point 245 Degrees C, Food Grade Yes, Series Bio-Air Compressor Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.