Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants Compressor Oil, 55 gal, 30 87956

Compressor Oil, 55 gal, 30 (Discontinued)

  • Mfr # 87956
  • Zoro # G9928195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87956
Zoro #
G9928195
UPC #
096523879568
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor
Item
Compressor Oil
Food Grade
Yes
Base
Synthetic Oil
Container Type
Drum
SAE Grade
30
ISO Viscosity Grade
68
Flash Point
245 Degrees C
Pour Point
-42 Degrees C
Green Certification or Other Recognition
USDA Certified Biobased Product
Viscosity @ 100C
11 cSt
Standards
21 CFR 178.3570, OSHA, USDA H-1, USDA, USDA H1
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Viscosity @ 40C
66 cSt
Temp. Range
-40 Degrees to 250 Degrees F
Application
Gear head motors, drip oilers, air-oilers, air-tools, water pumps, bearings, machine oil, roller chains, cables, hydraulic and circulating oils, etc., and general lubrication. These products may also be used in reduction units where original equipment manufactures (OEM) require an R&O lubricant (i.e. AFNOR NFE 48-600 HL, DIN 51524 Part 1, and Denison HF-1 fluids), compressors, especially portable and stationary rotary vane and screw compressors as well as in single-stage, two-stage, and multistage reciprocating compressors, and are compatible in ammonia refrigerant systems.
Viscosity Index
68
Four-Ball Wear
0.33 mm
Minimum Operating Temperature
-40 Degrees F
Color
Yellow
Series
Bio-Air Compressor Fluid
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
30
Base Oil
Synthetic
Type
Compressor

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 68, Viscosity Index 68, Flash Point 245 Degrees C, Food Grade Yes, Series Bio-Air Compressor Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.