Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Oil, Pail, Yellow, 10W-30, 5 gal.

  • Mfr # 84024

  • Zoro # G8724913


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With
Irrigation Systems and Pump Bearings, Shaft Bearings
Size
5 gal.
Series
Bio-Drip
Base Oil
Synthetic
Specific Gravity
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84024
Zoro #
G8724913
UPC #
096523840247
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Drip Oil
For Use With
Irrigation Systems and Pump Bearings, Shaft Bearings
Series
Bio-Drip
Base Oil
Synthetic
Specific Gravity
0.88
Base
Semi-Synthetic
Min. Operating Temp.
-33 Degrees F
Pour Point
-33 Degrees F
Color
Yellow
ISO Viscosity Grade
202
Four-Ball Wear
0.3mm
Viscosity Index
202
Flash Point
532 Degrees F
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
SAE Grade
10W-30
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
532 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Container Type
Pail
Application
For Use In The Agricultural, Construction, Forestry, Mining and Marine Industries
Features
Biobased Product, Biodegradable
NSF Rating
Not Rated
Food Grade Oil
No

Description

Drip Oil, ISO Viscosity Grade 202, SAE Grade 10W-30, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 532 Degrees F, Viscosity Index 202, Flash Point 532 Degrees F, Pour Point -33 Degrees F, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.