Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants Food Equipment Cleaner, 55 gal. Drum, Unscented 87816

Food Equipment Cleaner, 55 gal. Drum, Unscented (Discontinued)

  • Mfr # 87816
  • Zoro # G9826004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87816
Zoro #
G9826004
UPC #
096523878165
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal

Details

Container Type
Drum
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Clear
Item
Food Equipment Cleaner
Standards
21 CFR 178.3570
Primary Chemical
None
Chemicals For Use On Surface
Great for Cleaning and Lifting Cooked on Oils, Grease, Fats and Foods off of Ovens, Stoves, and Grills
Green Certification or Other Recognition
USDA Certified Biobased Product
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Sub-Category
Food Equip Cleaners
Contains
Builders Soluble Solvent, Detergents, Water
Degreaser Container Type
Drum
Cleaner Form
Liquid
Item - All Purpose Cleaners
Food Equipment Cleaner
Application
Food Processing Plants
VOC Content
0%
Includes Chemical
None
Net Weight
490 lb
Features
Biobased
Biodegradable
Yes
NSF Rating
C1
Base Formula
Water Based
pH Value
Alkaline
Plastic Safe
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
Properties
Biodegradable, Nonflammable, Plastic Safe
Nonflammable
Yes
Butyl Free
No

Description

Food Grade Cleaner, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 490 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1, 1:2, 1:5, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, USDA Certified, NSF Rated, Primary Chemical None, Base Formula Water Based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.