Food Grade Gear Oil, 55 Gal

  • Mfr # 87256

  • Zoro # G415830671


product price: $3,500.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Amber
Application
General Purpose
Specific Gravity
0.89
AGMA Standard
5
Viscosity Index
226
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87256
Zoro #
G415830671
UPC #
096523872569
Country of Origin
United States

Details

Color
Amber
Application
General Purpose
Specific Gravity
0.89
AGMA Standard
5
Viscosity Index
226
Pour Point
10 Degrees F
SAE Viscosity Grade
Not Specified
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
6 Degrees F
NSF Rating
H2

Description

Oil, Food Grade Gear, Food Grade Gear Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 226, ISO Viscosity Grade 220, Viscosity (SUS @ 100 F) 1000, Viscosity (SUS @ 200 F) 90, Temp. Range 6 to 250 Degrees F, Flash Point (F) 518, Pour Point (F) 1.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.