Food Grade Hydraulic Oil, 55 Gal

  • Mfr # 87106

  • Zoro # G215830673


product price: $2,951.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Four-Ball Wear
0.45 mm
Viscosity Index
184
Pour Point
-47.2 Degrees F
Color
Yellow
NSF Rating
H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87106
Zoro #
G215830673
UPC #
096523871067
Country of Origin
United States

Details

Four-Ball Wear
0.45 mm
Viscosity Index
184
Pour Point
-47.2 Degrees F
Color
Yellow
NSF Rating
H2
Standards
Environmentally Acceptable, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, H-2, Non-Bioaccumulation, Non-toxic, NSF H-1, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program
Series
Bio-Food Grade
Application
Hydraulic Systems
Specific Gravity
0.86
Base Oil
Vegetable
Timken OK Load
Not Rated
Product Type
Hydraulic Oil
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
Not Specified
Minimum Operating Temperature
-35 Degrees F

Description

Oil, Hydraulic, Food Grade Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 184, ISO Viscosity Grade 22, Viscosity (SUS @ 100 F) 98, Temp. Range -35 to 250 Degrees F, Flash Point (F) 435, Pour Point (F) -47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.