Zoro Homepage

Gas Injector Cleaner, 5 Gal Pail

  • Mfr # 80424

  • Zoro # G3402567


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Series
Injector Cleaner
Type
Gas
Application
Highly Concentrated Additives for Gasoline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80424
Zoro #
G3402567
UPC #
096523804249
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gasoline Injector Cleaner
Container Type
Pail
Series
Injector Cleaner
Type
Gas
Application
Highly Concentrated Additives for Gasoline
Standards
BMW, EPA
Green Certification or Other Recognition
USDA Certified Biobased Product
Freezing Point (F)
0 Degrees F
For Use With
Gasoline Fuels
Color
Yellow
Specific Gravity
0.87
Features
Contains Anti-Oxidants and Anti-Corrosive Agents, Will not effect Octane Ratings or Catalytic Converters
Freezing Point
0 Degrees F
Product Form
Liquid
Compatible Fluid Type
Gasoline
Product Type
Fuel Additive
Treatment Volume
2,000 gal
Flash Point
184 Degrees F
Compatible Engine Type
Gasoline Engines
Additive Included
Fuel Injector Cleaner
Flammability
Flammable

Description

Gasoline Injector Cleaner, Container Type Pail, Container Size 5 gal, Compatible Engine Type Gasoline Engines, Color Yellow, Standards BMW, EPA, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel Injector Cleaner, Features Contains Anti-Oxidants and Anti-Corrosive Agents, Will not effect Octane Ratings or Catalytic Converters, Flammability Flammable, Flash Point 184 Degrees F, Freezing Point 0 Degrees F, Product Type Fuel Additive, Series Injector Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.