Zoro Homepage

Gear Oil, 1 gal, Jug, Light Golden

  • Mfr # 82133

  • Zoro # G1000413


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Color
Light Golden
Flash Point
450 Degrees F
Specific Gravity
0.9
Standards
Ultimate Biodegradable(Pw1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82133
Zoro #
G1000413
UPC #
096523821338
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
Container Type
Jug
Color
Light Golden
Flash Point
450 Degrees F
Specific Gravity
0.9
Standards
Ultimate Biodegradable(Pw1)
ISO Viscosity Grade
Not Specified
AGMA Standard
GL-5
SAE Grade
80W-90
Timken OK Load
Not Specified
Four-Ball Wear
0.3 mm
Pour Point
-33 Degrees F
Extreme Pressure Use
Yes
Application
Manual Transmissions, Differentials, Transfer Cases, (Including Limited Slip (LS) Units), and Transfer Cases, Spiral Bevel and Hypoid Gears, Differentials and is Compatible with Hydrocarbon and Synthetic PAO Based Gear Oils
Lubricant NSF Rating
Not Rated
Series
Bio-SynXtra Gear Oil
Green Certification or Other Recognition
USDA Certified Biobased Product
Base Oil
Semi-Synthetic
Viscosity Index
185
Chemical Base
Semi-Synthetic
Type
Gear Oil
NSF Rating
Not Rated
Base Formulation
Synthetic
SAE Viscosity Grade
80W-90
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-31 Degrees F

Description

Gear Oil, Container Type Jug, Container Size 1 gal, Series Bio-SynXtra Gear Oil, Viscosity Index 185, Standards Ultimate Biodegradable(Pw1), Base Formulation Synthetic, SAE Viscosity Grade 80W-90, Color Light Golden, Flash Point 450 Degrees F, Pour Point -33 Degrees F, Specific Gravity 0.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.