Zoro Homepage

Gear Oil, 5 gal, Pail, Yellow

  • Mfr # 82464

  • Zoro # G4559432


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Color
Yellow
Flash Point
536 Degrees F
Specific Gravity
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82464
Zoro #
G4559432
UPC #
096523824643
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
Container Type
Pail
Color
Yellow
Flash Point
536 Degrees F
Specific Gravity
0.95
Standards
,35VQ-25 (M-2950-S),A-A-50493B Superseding V-V-P-216,A-A-59354 Superseding MIL-H-46001D,DIN 51354,DIN 51524,Denison T-5D,GM LS-2,US Steel 126,US Steel 127,USDA BioPreferred Program,USDA Biobased Content,Ultimate Biodegradable(Pw1),V-104C (ASTM D-2882),Vickers 20VQ
Base Oil
Synthetic
Timken OK Load
70 lb
ISO Viscosity Grade
320
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Lubricant NSF Rating
Not Rated
AGMA Standard
7
Viscosity Index
207
SAE Grade
Not Specified
Four-Ball Wear
0.3 mm
Pour Point
-26 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Series
Bio-SynXtra
Extreme Pressure Use
Yes
Type
Gear Oil
Chemical Base
Semi-Synthetic
NSF Rating
Not Rated
SAE Viscosity Grade
85W-140
Minimum Operating Temperature
-22 Degrees F
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
250 Degrees F

Description

Oil, Gear, Biodegradable EP Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 180, ISO Viscosity Grade 460, Viscosity (SUS @ 100 F) 2050, Viscosity (SUS @ 200 F) 140, Temp. Range -22 to 250 Degrees F, Flash Point (F) 554, Pour Point (F) -22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.