GearOil, Ylw, Synthetic, Bio-Food Grade, 0.9
- Mfr # 87273
- Zoro # G025087137
product price:Â
$
91.19
/ea
Key Features
Environmentally Acceptable Lubricant
Yes
Viscosity Index
216
Specific Gravity
0.9
Flash Point
275 Degrees C
SAE Viscosity Grade
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87273
- Zoro #
- G025087137
- UPC #
- 096523872736
- Country of Origin
- United States
- Environmentally Acceptable Lubricant
- Yes
- Viscosity Index
- 216
- Specific Gravity
- 0.9
- Flash Point
- 275 Degrees C
- SAE Viscosity Grade
- Not Specified
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- ISO Viscosity Grade
- 460
- Series
- Bio-Food Grade(TM)
- Four-Ball Wear
- 0.35 mm
- Standards
- EAL, EPA VGP
- Container Type
- Jug
- Maximum Operating Temperature
- 250 Degrees F
- Item
- Gear Oil
- Pour Point
- -10 Degrees C
- Color
- Yellow
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-Food Grade,0.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.