Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.89
- Mfr # 87243
- Zoro # G425087997
product price:Â
$
80.89
/ea
Key Features
Standards
EAL, EPA VGP
Viscosity Index
228
Container Size
1 gal
Four-Ball Wear
0.35 mm
Specific Gravity
0.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87243
- Zoro #
- G425087997
- UPC #
- 096523872439
- Country of Origin
- United States
- Standards
- EAL, EPA VGP
- Viscosity Index
- 228
- Item
- Gear Oil
- Four-Ball Wear
- 0.35 mm
- Specific Gravity
- 0.89
- ISO Viscosity Grade
- 150
- Pour Point
- -19 Degrees C
- Maximum Operating Temperature
- 250 Degrees F
- Flash Point
- 264 Degrees C
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- SAE Viscosity Grade
- Not Specified
- Environmentally Acceptable Lubricant
- Yes
- Series
- Bio-Food Grade(TM)
- NSF Rating
- H1
- Container Type
- Jug
- Color
- Yellow
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.