Zoro Homepage

Hydraulic Oil, Drum, Yellow, 55 gal.

  • Mfr # 80816

  • Zoro # G715830661


product price: $1,572.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

NSF Rating
Not Rated
Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Application
Hydraulic Systems
Pour Point
-36.4 Degrees F
Four-Ball Wear
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80816
Zoro #
G715830661
UPC #
096523808162
Country of Origin
United States

Details

NSF Rating
Not Rated
Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Application
Hydraulic Systems
Pour Point
-36.4 Degrees F
Four-Ball Wear
0.4 mm
Base Oil
Vegetable
Specific Gravity
0.88
Series
Bio-Fleet
Viscosity Index
182
Minimum Operating Temperature
-40 Degrees F
SAE Viscosity Grade
Not Specified
Product Type
Hydraulic Oil
Maximum Operating Temperature
250 Degrees F

Description

Hydraulic Oil,Natural Ester Base,Size 55 gal.,Container Type Drum,SAE Grade Not Specified,ISO Viscosity Grade 22,Viscosity Index 182,Color Yellow,Temp. Range -40 Degrees to 401 Degrees F,Pour Point -38 Degrees C,Flash Point 205 Degrees C,Specific Gravity 0.88,Four-Ball Wear 0.4mm,Viscosity @ 40C 22.3 cSt,Viscosity @ 100C 5.8 cSt,Application For Hydraulic Equipment Operating Outside Where The Equipment Require More Frequent Oil Change Intervals,For Use with Piston and Gear Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.