Hydraulic Oil, Drum, Yellow, 55 gal.
Mfr # 81716
Zoro # G415830664
product price: $2,237.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Four-Ball Wear
0.4 mm
NSF Rating
Not Rated
Specific Gravity
0.88
Application
Hydraulic Systems
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81716
Zoro #
G415830664
UPC #
096523817164
Country of Origin
United States
Details
Four-Ball Wear
0.4 mm
NSF Rating
Not Rated
Specific Gravity
0.88
Application
Hydraulic Systems
Color
Yellow
Viscosity Index
216
Pour Point
-38 Degrees F
Series
Bio-AW Turbine
Base Oil
Vegetable
Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
Not Specified
Product Type
Hydraulic Oil
Minimum Operating Temperature
-38 Degrees F
Description
Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 55 gal.,Container Type Drum,SAE Grade Not Specified,ISO Viscosity Grade 46,Viscosity Index 216,Color Yellow,Temp. Range -38 Degrees to 469 Degrees F,Pour Point -39 Degrees C,Flash Point 243 Degrees C,Specific Gravity 0.88,Four-Ball Wear 0.4mm,Viscosity @ 40C 43.8 cSt,Viscosity @ 100C 9.7 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.