Hydraulic Oil, Drum, Yellow, 55 gal.
Mfr # 81726
Zoro # G515830663
product price: $2,305.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Application
Hydraulic Systems
Specific Gravity
0.89
Viscosity Index
198
Series
Bio-AW Turbine
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81726
Zoro #
G515830663
UPC #
096523817263
Country of Origin
United States
Details
Application
Hydraulic Systems
Specific Gravity
0.89
Viscosity Index
198
Series
Bio-AW Turbine
NSF Rating
Not Rated
Base Oil
Vegetable
Four-Ball Wear
0.4 mm
Standards
Environmentally Acceptable, EPA-VGP-EAL Compliant, FDA, Non-Bioaccumulation, Non-Toxic, Ultimate Biodegradable ASTM D-5864 (Pw1), USDA, USDA Biobased Content, USDA BioPreferred Program
Pour Point
-33 Degrees F
Color
Yellow
Minimum Operating Temperature
-32 Degrees F
SAE Viscosity Grade
Not Specified
Maximum Operating Temperature
250 Degrees F
Product Type
Hydraulic Oil
Description
Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 55 gal.,Container Type Drum,SAE Grade Not Specified,ISO Viscosity Grade 68,Viscosity Index 198,Color Yellow,Temp. Range -32 Degrees to 518 Degrees F,Pour Point -36 Degrees C,Flash Point 270 Degrees C,Specific Gravity 0.89,Four-Ball Wear 0.4mm,Viscosity @ 40C 64.1 cSt,Viscosity @ 100C 12.5 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.