Mold Release, Biodegradable, 5 gal.
Mfr # 86414
Zoro # G8724956
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Application
Cast Concrete Products As A Rust Preventative Protecting The Metal Forms From Rusting During Use and Storage, Allows The Metal Forms to Stay Clean, Excessive Deposits On The Form Edges are Virtually Eliminated.
Max. Operating Temp.
527 Degrees F
Standards
ASTM D-445, D-92, D-97
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86414
Zoro #
G8724956
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Mold Release
Container Type
Pail
Application
Cast Concrete Products As A Rust Preventative Protecting The Metal Forms From Rusting During Use and Storage, Allows The Metal Forms to Stay Clean, Excessive Deposits On The Form Edges are Virtually Eliminated.
Max. Operating Temp.
527 Degrees F
Standards
ASTM D-445, D-92, D-97
Physical Form
Liquid
Primary Chemical Base
Ester Based/Veg
Lubricant NSF Rating
Not Rated
Net Weight
42 lb.
VOC Content
0 %
Min. Operating Temp.
-10 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
NSF Rating
Not Rated
Container Capacity
5 gal
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Maximum
527 Degrees F
Permanence
Not Permanent
Operating Temperature - Minimum
-10 Degrees F
Description
5 gal, Liquid, -10 Degrees F, 527 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.