Zoro Homepage

Rock Drilling Oil, Bio Extreme, 5 G, 20W-60

  • Mfr # 83034

  • Zoro # G0906175


product price: $293.99
/ea
Free Shipping & Returns

Key Features

For Use With
Jackhammers, Pneumatic and Drilling Equipment, Rock Drills
Size
5 gal.
Base Oil
Synthetic
Green Certification or Other Recognition
USDA Certified Biobased Product
Pour Point
-11 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83034
Zoro #
G0906175
UPC #
096523830347
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Air Tool Oil
For Use With
Jackhammers, Pneumatic and Drilling Equipment, Rock Drills
Base Oil
Synthetic
Green Certification or Other Recognition
USDA Certified Biobased Product
Pour Point
-11 Degrees F
Max. Operating Temp.
250 Degrees F
Timken OK Load
70 lb
Viscosity Index
213
Lubricant NSF Rating
Not Rated
ISO Viscosity Grade
213
Series
Bio-Rock Drill
Base
Semi-Synthetic
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
Application
For All Makes of Oil Lubricated Pneumatic Tools and Machines
SAE Grade
20W-60
Specific Gravity
0.91
Four-Ball Wear
0.3mm
Flash Point
554 Degrees F
Container Type
Pail
Color
Yellow
Min. Operating Temp.
-11 Degrees F
Features
Biobased Product, Biodegradable, Super High Viscosity Index
Type
Pail
NSF Rating
Not Rated
Food Grade Oil
No

Description

Air Tool Oil, ISO Viscosity Grade 213, SAE Grade 20W-60, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -11 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 213, Flash Point 554 Degrees F, Pour Point -11 Degrees F, Color Yellow, Timken OK Load 70 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.