Zoro Homepage

Beam Clamp, 10,000 lb, Vertical, 6 to 10 In

  • Mfr # BC-05.00-A

  • Zoro # G8159094


product price: $2,224.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift
Material
Steel
Safe Working Load
10,000 lb
Jaw Capacity
6 in to 10 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-05.00-A
Zoro #
G8159094
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Height
14 7/8 in
Maximum Beam Width
9 1/2 in
Maximum Beam Thickness
3/4 in
Attachment Diameter
3 1/4 in
Minimum Beam Width
6 in
Minimum Beam Thickness
1/2 in
Overall Depth
6 3/8 in

Details

Item
Beam Clamp
Operation
Vertical Lift
Material
Steel
Safe Working Load
10,000 lb
Jaw Capacity
6 in to 10 in
Lifting Point
Load Ring
Jaw Material
Steel
Standards
ASME
Locking Type
Locking Screw
Minimum Jaw Opening
6 in
Clamp Type
Beam Flange Clamp
Maximum Jaw Opening
10 in
Compatible Beam Shape
Flat
Working Load Limit
10,000 lb
Beam Mount Location
Bottom, Top
Attachment Type
Load Ring

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 10 in, Minimum Jaw Opening 6 in, Working Load Limit 10,000 lb, Attachment Type Load Ring, Maximum Beam Thickness 3/4 in, Compatible Beam Shape Flat, Minimum Beam Thickness 1/2 in, Overall Height 14 7/8 in, Attachment Diameter 3 1/4 in, Beam Mount Location Bottom, Top, Maximum Beam Width 9 1/2 in, Minimum Beam Width 6 in, Overall Depth 6 3/8 in, Overall Width 17 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.