Zoro Homepage

Locking Turning Clamp, 12,000 lb.

  • Mfr # TLA-06.00-A

  • Zoro # G9416714


product price: $2,005.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift
Material
Steel
Safe Working Load
12,000 lb
Jaw Capacity
1/4 in to 1-3/8 in
Overall Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLA-06.00-A
Zoro #
G9416714
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 7/8 in
Overall Height
20 1/8 in
Maximum Material Thickness
1 3/8 in
Attachment Diameter
3 1/2 in
Minimum Material Thickness
1/4 in
Overall Depth
10 1/4 in

Details

Item
Locking Turning Clamp
Operation
Vertical Lift
Material
Steel
Safe Working Load
12,000 lb
Jaw Capacity
1/4 in to 1-3/8 in
Lifting Point
Shackle Eye
Jaw Material
Steel
Locking Type
Open, Closed and Auxiliary
Standards
ASMEB3020
Maximum Jaw Opening
1 3/8 in
Minimum Jaw Opening
1/4 in
Attachment Type
Load Ring
Working Load Limit
12,000 lb
Clamp Type
Plate Clamp
Close Type
Manual with Lock
Grip Type
Teeth
Open Type
Manual

Description

Plate Clamp, Working Load Limit 12,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 1/4 in, Maximum Material Thickness 1 3/8 in, Minimum Jaw Opening 1/4 in, Maximum Jaw Opening 1 3/8 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 3 1/2 in, Grip Type Teeth, Overall Height 20 1/8 in, Overall Width 3 7/8 in, Overall Depth 10 1/4 in, Standards ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.