M 0.5T Clamp Rebuild Kit
- Mfr # 1/2-M-RK
- Zoro # G022905243
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Finish
Paint
For Use With
Plate Clamp Repair
Material
Steel
Includes
M-1/2 Ton-All Openings-Kit Includes: Gripping Cam, Cam Pin, Lock Spring, Shackle Pin, Cam Stop Pin, All required hardware
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/2-M-RK
- Zoro #
- G022905243
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 4 in
- Length
- 6 in
Details
- Finish
- Paint
- For Use With
- Plate Clamp Repair
- Material
- Steel
- Includes
- M-1/2 Ton-All Openings-Kit Includes: Gripping Cam, Cam Pin, Lock Spring, Shackle Pin, Cam Stop Pin, All required hardware
- Standards
- ASME
- Item
- Plate Clamp Repair Kit
- Working Load Limit
- 1/2 ton
- Color
- Orange
- Repair Kit
- Plate Clamps
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.