Shop RENFROE
See all product information
Create Account
Model RSC Locking, Screw Type
- Mfr # RSC-00.50-B
- Zoro # G622905223
product price:Â
$
1,688.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Operation
Vertical Lift
Safe Working Load
1,000 lbs
Overall Width
2 3/8 in
Jaw Capacity
1 3/8 to 4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-00.50-B
- Zoro #
- G622905223
- UPC #
- -
- Country of Origin
- United States
- Item
- Plate Clamp
- Material
- Steel
- Operation
- Vertical Lift
- Safe Working Load
- 1,000 lbs
- Jaw Capacity
- 1 3/8 to 4 1/4 in
- Standards
- ASME
- Finish
- Paint
- For Use With
- Plate lifting
Dimensions
- Overall Width
- 2 3/8 in
- Overall Height
- 12 5/16 in
- Overall Length
- 13 1/8 in
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.