Zoro Homepage

Plate Clamp, 4000 lb, Vertical, 0 to 1 In

  • Mfr # JPA-02.00-A

  • Zoro # G8362891


product price: $1,920.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift with 180 Degrees Flip
Material
Steel
Safe Working Load
4,000 lb
Working Load Limit
4,000 lb
Jaw Capacity
0 in to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPA-02.00-A
Zoro #
G8362891
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in
Overall Height
17 3/8 in
Attachment Diameter
3 1/2 in
Overall Depth
8 3/4 in
Maximum Material Thickness
1 in
Minimum Material Thickness
0 in

Details

Item
Plate Clamp
Operation
Vertical Lift with 180 Degrees Flip
Material
Steel
Safe Working Load
4,000 lb
Working Load Limit
4,000 lb
Jaw Capacity
0 in to 1 in
Lifting Point
Pivoting Shackle Eye
Standards
ASME BTH-1
Locking Type
Load Activated
Jaw Material
Steel
Maximum Jaw Opening
1 in
Grip Type
Teeth
Attachment Type
Pivoting Shackle
Close Type
Manual with Lock
Open Type
Manual
Clamp Type
Plate Clamp
Minimum Jaw Opening
0 in

Description

Plate Clamp, Working Load Limit 4,000 lb, Attachment Type Pivoting Shackle, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 3 1/2 in, Grip Type Teeth, Overall Height 17 3/8 in, Overall Width 4 1/2 in, Overall Depth 8 3/4 in, Standards ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.