Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renfroe Plate Clamp, 500 lb, Horizontal, PK2 DWS-00.25-A

Plate Clamp, 500 lb, Horizontal, PK2 (Discontinued)

  • Mfr # DWS-00.25-A
  • Zoro # G8419643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-00.25-A
Zoro #
G8419643
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 5/8 in
Overall Height
5 3/4 in
Overall Depth
3 1/2 in
Minimum Material Thickness
0 in
Maximum Material Thickness
1/2 in

Details

Item
Plate Clamp
Operation
Horizontal Lift
Material
Steel
Safe Working Load
500 lb
Working Load Limit
500 lb
Jaw Capacity
0 in to 1/2 in
Lifting Point
Load Ring
Jaw Material
Steel
Standards
ASME BTH-1
Locking Type
Lock Closed
Maximum Jaw Opening
1/2 in
Attachment Type
Load Ring
Grip Type
Teeth
Clamp Type
Plate Clamp
Minimum Jaw Opening
0 in
Open Type
Manual
Close Type
Manual with Lock

Description

Plate Clamp, Working Load Limit 500 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1/2 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1/2 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Grip Type Teeth, Overall Height 5 3/4 in, Overall Width 6 5/8 in, Overall Depth 3 1/2 in, Standards ASME BTH-1, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.