Snatch Block, 3/8" Max Cable Size, 2 tons Max Load (Discontinued)
- Mfr # SB02.0S03BH
- Zoro # G4433899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB02.0S03BH
Zoro #
G4433899
UPC #
-
Country of Origin
United States
Dimensions
Max. Cable Size
3/8"
Rope Dia.
5/16"-3/8"
Sheave Outside Dia.
3"
Details
Item
Snatch Block
Attachment Type
Swivel Hook with Latch
Working Load Limit
2 tons
Bearing Type
Bronze Bushing
Product Type
Snatch Block,2-Ton,WLL,3" Sheave
Description
Snatch Block,2-Ton,WLL,3 In. Sheave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.