Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renfroe Snatch Block, Swivel Hook with Latch, 5 tons Max Load SB05.0S4.5BH

Snatch Block, Swivel Hook with Latch, 5 tons Max Load (Discontinued)

  • Mfr # SB05.0S4.5BH
  • Zoro # G4433880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB05.0S4.5BH
Zoro #
G4433880
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
1/2"
Sheave Outside Dia.
4-1/2"

Details

Item
Snatch Block
Attachment Type
Swivel Hook with Latch
Working Load Limit
5 tons
Bearing Type
Bronze Bushing
Product Type
Snatch Block,5-Ton,WLL,4.5" Sheave

Description

Snatch Block,5-Ton,WLL,4.5 In. Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.