Shop RENIN
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door
- Mfr # PV5401BWFGC030080
- Zoro # G108641829
product price:Â
$
280.99
/ea
Key Features
Hardware Finish
Off-White
Door Material
MDF
Door Color
Bright White
Door Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV5401BWFGC030080
- Zoro #
- G108641829
- UPC #
- 43044975958
- Country of Origin
- China
- Hardware Finish
- Off-White
- Door Material
- MDF
- Door Color
- Bright White
Dimensions
- Size
- 30 in x 80 1/2 in
- Door Width
- 30 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.