Shop RENIN
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door
- Mfr # PV5402IAFGC030080
- Zoro # G408641802
product price:Â
$
315.99
/ea
Key Features
Hardware Finish
Iron Age
Door Material
MDF
Door Color
Iron Age
Door Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV5402IAFGC030080
- Zoro #
- G408641802
- UPC #
- 43044981294
- Country of Origin
- China
Dimensions
- Size
- 30 in x 80 1/2 in
- Door Width
- 30 in
Details
- Hardware Finish
- Iron Age
- Door Material
- MDF
- Door Color
- Iron Age
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.