Shop RENIN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in. x 84 in. Hall 3-Lite Complete Barn Door Kit
- Mfr # BD061W01BW3TGE36084
- Zoro # G608641824
product price:Â
$
398.99
/ea
Key Features
Color
Bright White
Depth (In.)
1.375 in
Material
Engineered Wood
Width (In.)
36 in
Height (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD061W01BW3TGE36084
- Zoro #
- G608641824
- UPC #
- 43044981638
- Country of Origin
- China
- Color
- Bright White
- Material
- Engineered Wood
- Finish
- Bright White
- Includes
- Hardware,Instructions
Dimensions
- Depth (In.)
- 1.375 in
- Width (In.)
- 36 in
- Height (In.)
- 84 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.