Bifold Barn Door Hardware Kit, 48 in L Track, Steel, Matte

  • Mfr # BD952-04800-MB

  • Zoro # G316038398


product price:  $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD952-04800-MB
Zoro #
G316038398
UPC #
43044987753
Country of Origin
China

Description

Renin Bifold Barn Door Hardware Kit, Two-Wheel Pivot, Maximum Door Width: 21 in, Track Length: 48 in, Maximum Weight per Door: 150 lb, Door Thickness: 1.3 in, Hanger Size: 6 x 1-1/2 in, Steel, Black, Matte, Suitable for: 84 in H x 12 to 21 in W x 1-3/8 in THK Door Panels, Includes: 2 Bent strap Pivot Hangers, 48 in Rail and Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.