Pin Punch
- Mfr # 9R 453 101 KUS
- Zoro # G323353637
product price:Â
$
12.59
/ea
Key Features
Tip Size (In.)
3/32 in
Striking Head Shape
Octagon
Material
Steel
Tip Style
Flat
Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tip Size (In.)
- 3/32 in
- Diameter
- 3/8 in
- Hole Diameter
- 3/32 in
- Shank Width
- 3/8 in
- Tip Size
- 3/32 in
- Overall Length
- 6 in
- Shank Diameter
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/32 in, Overall Length 6 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.