Roll Rin Punch
- Mfr # 9R 455 721 KUS
- Zoro # G923354850
product price:Â
$
15.75
/ea
Key Features
Overall Length
6 in
Punch Type
Pin Punch
Grip Style
Plain
Finish
Chrome Vanadium
Material Applications
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 455 721 KUS
- Zoro #
- G923354850
- UPC #
- 843221030414
- Country of Origin
- Germany
- Punch Type
- Pin Punch
- Grip Style
- Plain
- Item
- Roll Rin Punch
- Finish
- Chrome Vanadium
- Material Applications
- Metal
- Measurement Type
- SAE
- Insulated
- No
- Replaceable Tip
- No
- Tip Hardness
- 54 to 58 HRC
- Container Type
- Tube
- Tether Ready
- No
- Automatic
- No
- Weight
- 0.13 lb
- Material
- Steel
- Tip Type
- Ball
- Features
- The Tip is Ground and Polished
- Shank Shape
- Octagonal
- Handle Color
- Gold
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 6 in
- Hole Diameter
- 3/32 in
- Shank Diameter
- 3/8 in
- Tip Size
- 3/32 in
- Shank Width
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Roll Rin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/32 in, Tip Type Ball, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/32 in, Overall Length 6 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.