Roll Rin Punch
- Mfr # 9R 455 722 KUS
- Zoro # G723361218
product price:Â
$
15.95
/ea
Key Features
Material
Steel
Tip Hardness
54 to 58 HRC
Hole Diameter
1/8 in
Weight
0.13 lb
Shank Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 455 722 KUS
- Zoro #
- G723361218
- UPC #
- 843221030698
- Country of Origin
- Germany
- Material
- Steel
- Tip Hardness
- 54 to 58 HRC
- Weight
- 0.13 lb
- Measurement Type
- SAE
- Tip Type
- Ball
- Container Type
- Tube
- Insulated
- No
- Tether Ready
- No
- Material Applications
- Metal
- Grip Style
- Plain
- Shank Shape
- Octagonal
- Handle Color
- Gold
- Automatic
- No
- Finish
- Chrome Vanadium
- Punch Type
- Pin Punch
- Replaceable Tip
- No
- Features
- The Tip is Ground and Polished
- Item
- Roll Rin Punch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hole Diameter
- 1/8 in
- Shank Width
- 3/8 in
- Shank Diameter
- 3/8 in
- Tip Size
- 1/8 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Roll Rin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/8 in, Tip Type Ball, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 6 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.