Zoro Homepage

Screw Extractor Double Edged 5 Parts

  • Mfr # 9R 471 901 3

  • Zoro # G0969057


product price: $69.75
/ea

Key Features

Material
Chrome Vanadium Steel
Includes
9R 471 001; 9R 471 002; 9R 471 003; 9R 471 004; 9R 471 005
Features
Includes 1 each of: Screw Extractor Double Edged Size 1 (9R 471 001 3), Screw Extractor Double Edged Size 2 (9R 471 002 3), Screw Extractor Double Edged Size 3 (9R 471 003 3), Screw Extractor Double Edged Size 4 (9R 471 004 3), Screw Extractor Double Edged Size 5 (9R 471 005 3)
Overall Length (In.)
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R 471 901 3
Zoro #
G0969057
UPC #
843221019884
Country of Origin
Germany

Dimensions

Overall Length (In.)
6.25

Details

Item
Screw Extractor
Material
Chrome Vanadium Steel
Includes
9R 471 001; 9R 471 002; 9R 471 003; 9R 471 004; 9R 471 005
Features
Includes 1 each of: Screw Extractor Double Edged Size 1 (9R 471 001 3), Screw Extractor Double Edged Size 2 (9R 471 002 3), Screw Extractor Double Edged Size 3 (9R 471 003 3), Screw Extractor Double Edged Size 4 (9R 471 004 3), Screw Extractor Double Edged Size 5 (9R 471 005 3)

Description

Screw Extractor Double Edged 5 Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.