Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Extractor Double Edged Size 2

  • Mfr # 9R 471 002 3

  • Zoro # G3613401


product price: $12.49
/ea

Key Features

Material
Chrome Vanadium Steel
Overall Length (In.)
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9R 471 002 3
Zoro #
G3613401
UPC #
843221019815
Country of Origin
Germany

Dimensions

Overall Length (In.)
2.75"

Details

Item
Screw Extractor Double Edged Size 2
Material
Chrome Vanadium Steel

Description

Screw Extractor Double Edged Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.